Search Results for "FXCS-0S3C4"

1-20 of 900
FXS51C - Killark

FXS Series - Factory Sealed Feed-Thru Box and Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps

  • MFR Part #: FXS-51C
  • Total Availability: 4
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($858.23) ·
FXS51C - Hubbell--Killark

Total Availability: In Stock

LTCSS50 - PAP

LTCSS50

  • MFR Part #: N/A
  • Available from manufacturer.
LTCSS50 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

GIE4CG3 - Burndy

Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.

  • MFR Part #: GIE4CG3
  • Total Availability: 6
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($922.91) ·
GIE4CG3 - Burndy LLC

Total Availability: In Stock

LTCSS5090 - PAP

LTCSS5090

  • MFR Part #: N/A
  • Available from manufacturer.
LTCSS5090 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

72C4S12 - Southwire Rough Electrical Com

4-11/16IN SQ-4IN SQ CVR Adapter .56IN Raise

  • MFR Part #: 72C4S-1/2
  • Total Availability: 29
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($4.50) ·
72C4S12 - Topaz - Southwire LLC

Total Availability: In Stock

BARE4S0LPCS - Copper

Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4 Awg Conductor Size, 170 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.232 In Outside Diameter, Carton Package Type, Astm Standards Met, 129/1000 LB/FT Weight

  • MFR Part #: BARE4S0LPCS
  • Nacogdoches Availability: 49 Feet
  • Total Availability: 43,701 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.36) ·
BARE4S0LPCS - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

0C3 - Killark

O Series/Duraloy 5 Series - Aluminum Conduit Body - C Type - Hub Size 1INCH - Volume 12.0 Cubic Inches

  • MFR Part #: OC-3
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.20) ·
0C3 - Hubbell--Killark

Total Availability: Available from manufacturer.

4CS34 - Appozgcomm

Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci

  • MFR Part #: 4CS34
  • Total Availability: 2,292
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 50 ($753.24) ·
4CS34 - Appleton/Oz Gedney

Total Availability: In Stock

ZS124 - Nsi

The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.

  • MFR Part #: ZS124
  • Total Availability: 1
ZS124 - Nsi Industries

Total Availability: In Stock

TM3S10C - Panduit

Panduit TM3S10-C Screw Applied Cable Tie Mounts Offer A Through Hole In The Mount In Which A Screw or Rivet Can Be Secured, This Offers Maximum Stability For Cable Bundles. Install With A #10 (M5) Screw. Suitable For Miniature, Intermediate, Standard and Light Heavy Cross-Section Cable Ties. Made Of Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. They Are 0.61” (15.5MM) Wide, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: TM3S10-C
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($429.70) ·
TM3S10C - Panduit Corporation

Total Availability: Available from manufacturer.

4CS12 - Appozgcomm

Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100

  • MFR Part #: 4CS12
  • Total Availability: 133
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 50 ($214.07) ·
4CS12 - Appleton/Oz Gedney

Total Availability: In Stock

IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

  • MFR Part #: IMC4
  • Total Availability: 1,900 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($236.50) · 240 Feet ($5,675.98) ·
IMC4 - Conduit

Total Availability: In Stock

DLL4UNV1S903TF - Eaton Crouse-Hinds Series

Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB

  • MFR Part #: DLL4/UNV1 S903 TF
  • Available from manufacturer.
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,324.12) ·
DLL4UNV1S903TF - Crouse-Hinds

Total Availability: Available from manufacturer.

YS3C - Burndy

3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.

  • MFR Part #: YS3C
  • Total Availability: 24
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 25 ($482.75) ·
YS3C - Burndy LLC

Total Availability: In Stock

FX2ERLNLNSNM003 - WXP

Panduit - OM3 2-F 1.6MM Patchcord Riser LC-LC

  • MFR Part #: N/A
  • Available from manufacturer.
FX2ERLNLNSNM003 - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

YS4C - Burndy

4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.

  • MFR Part #: YS4C
  • Total Availability: 213
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 50 ($797.50) ·
YS4C - Burndy LLC

Total Availability: In Stock

YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

  • MFR Part #: YC4C6
  • Total Availability: 5
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.79) ·
YC4C6 - Burndy LLC

Total Availability: In Stock

FXS1512 - Louisville Ladder

Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 12FT Fiberglass Step/Shelf Ladder

  • MFR Part #: FXS1512
  • Available from manufacturer.
  • Manufacturer: Louisville Ladder
  • Find: Similar Items
  • Pkg Sizes: 1 ($480.94) ·
FXS1512 - Louisville Ladder

Total Availability: Available from manufacturer.

FXS1508 - Louisville Ladder

Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 8FT Fiberglass Step/Shelf Ladder

  • MFR Part #: FXS1508
  • Available from manufacturer.
  • Manufacturer: Louisville Ladder
  • Find: Similar Items
  • Pkg Sizes: 1 ($267.17) ·
FXS1508 - Louisville Ladder

Total Availability: Available from manufacturer.

TA1S8C - Panduit®

Panduit TA1S8-C Cable Tie Anchor Mount Is A Low Profile and Versatile Screw-Installed Mount That Is Ideal For Applications Where Space Is Limited. This Mount Has Four-Way Cable Tie Entry For Easy Orientation Of Wires and Cables With The Option to Mount In-Line or Perpendicular to The Wire Bundle. Install With A #8 (M4) Screw. Use With Miniature, Intermediate and Standard Cable Ties. For Indoor Use, Are Made Of Nylon 6.6, Are Natural In Color, and Comes In Packages Of 100.

  • MFR Part #: TA1S8-C
  • Total Availability: 1,500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($57.61) · 500 ($288.05) ·
TA1S8C - Panduit Corporation

Total Availability: In Stock

FXS51C - Killark

FXS Series - Factory Sealed Feed-Thru Box and Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps

MFR Part #:
FXS-51C
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($858.23)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($29.69)
GIE4CG3 - Burndy

Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.

MFR Part #:
GIE4CG3
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($922.91)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($37.99)
72C4S12 - Southwire Rough Electrical Com

4-11/16IN SQ-4IN SQ CVR Adapter .56IN Raise

MFR Part #:
72C4S-1/2
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($4.50)
BARE4S0LPCS - Copper

Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4 Awg Conductor Size, 170 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.232 In Outside Diameter, Carton Package Type, Astm Standards Met, 129/1000 LB/FT Weight

MFR Part #:
BARE4S0LPCS
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
43,701 Feet
Pkg Sizes:
1 Foot ($1.36)
0C3 - Killark

O Series/Duraloy 5 Series - Aluminum Conduit Body - C Type - Hub Size 1INCH - Volume 12.0 Cubic Inches

MFR Part #:
OC-3
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($100.20)
4CS34 - Appozgcomm

Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci

MFR Part #:
4CS34
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
2,292 Each
Pkg Sizes:
50 Each ($753.24)
ZS124 - Nsi

The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.

MFR Part #:
ZS124
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($39.54)
TM3S10C - Panduit

Panduit TM3S10-C Screw Applied Cable Tie Mounts Offer A Through Hole In The Mount In Which A Screw or Rivet Can Be Secured, This Offers Maximum Stability For Cable Bundles. Install With A #10 (M5) Screw. Suitable For Miniature, Intermediate, Standard and Light Heavy Cross-Section Cable Ties. Made Of Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. They Are 0.61” (15.5MM) Wide, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
TM3S10-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
500 Each ($429.70)
4CS12 - Appozgcomm

Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100

MFR Part #:
4CS12
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
133 Each
Pkg Sizes:
50 Each ($214.07)
IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

MFR Part #:
IMC4
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
1,900 Feet
Pkg Sizes:
10 Feet ($236.50)
240 Feet ($5,675.98)
DLL4UNV1S903TF - Eaton Crouse-Hinds Series

Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB

MFR Part #:
DLL4/UNV1 S903 TF
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,324.12)
YS3C - Burndy

3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.

MFR Part #:
YS3C
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
25 Each ($482.75)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
YS4C - Burndy

4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.

MFR Part #:
YS4C
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
213 Each
Pkg Sizes:
50 Each ($797.50)
YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

MFR Part #:
YC4C6
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($17.79)
FXS1512 - Louisville Ladder

Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 12FT Fiberglass Step/Shelf Ladder

MFR Part #:
FXS1512
Manufacturer:
Louisville Ladder
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($480.94)
FXS1508 - Louisville Ladder

Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 8FT Fiberglass Step/Shelf Ladder

MFR Part #:
FXS1508
Manufacturer:
Louisville Ladder
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($267.17)
TA1S8C - Panduit®

Panduit TA1S8-C Cable Tie Anchor Mount Is A Low Profile and Versatile Screw-Installed Mount That Is Ideal For Applications Where Space Is Limited. This Mount Has Four-Way Cable Tie Entry For Easy Orientation Of Wires and Cables With The Option to Mount In-Line or Perpendicular to The Wire Bundle. Install With A #8 (M4) Screw. Use With Miniature, Intermediate and Standard Cable Ties. For Indoor Use, Are Made Of Nylon 6.6, Are Natural In Color, and Comes In Packages Of 100.

MFR Part #:
TA1S8-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1,500 Each
Pkg Sizes:
100 Each ($57.61)
500 Each ($288.05)

Begin Live Chat