TP246 - 3 1/2" Gangable Bracket M

Eaton

  • $23.75 (Each)
  • $23.75 (Each)

  • $593.66 (Per 25)

  • $2,374.65 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP246
Manufacturer
Eaton
Manufacturer's Part Number
TP246
Description
3 1/2" Gangable Bracket M
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 7/8", 2, Ac/MC Clamps, 3-1/2", (1) 1/2" , Steel, (2) 1/2", Gangable, 18.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102468 / 00786189102468
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.75 (Each)
Carton
$593.66 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
207
Resources
Images
 
 
TP246 - Small Image
 
TP246 - Large Image
Attachments
 
 
TP246 - Specification Sheet
Tech Bulletins
 
 
TP246 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 3-1/2 In Depth X 3 In Height
Descriptions
Description
3 1/2" GANGABLE BRACKET M
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Product Type
3 1/2 DP Mci Cab SW BX S Set 7/8 BKT
extra long description
THEP TP246 3 1/2 DP MCI CAB SW BX S
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 7/8", 2, AC/MC clamps, 3-1/2", (1) 1/2" , Steel, (2) 1/2", Gangable, 18.0 cubic inch capacity
Special Features
Weight 88 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 3.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP246
Brand
Eaton
GTIN
00786189102468
UPC
786189102468
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.89
Carton
25
Uses, Certifications, and Standards
Mounting
7/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
24 View Store
Lenexa
24 View Store

A-L

Location Stock Available
Galveston
24 View Store

M-Z

Location Stock Available
Plano
135 View Store

* All prices subject to change.

Begin Live Chat