522DCI2 - 1" Ins Screw-In Connector

Bridgeport

  • $11.06 (Each)
  • $11.06 (Each)

  • $276.45 (Per 25)

  • $1,105.80 (Per 100)

  • $2,764.50 (Per 250)

In-Stock: 72 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
522DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
522-DCI2
Description
1" Ins Screw-In Connector
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165220 / 0781747165220 / 00781747165220
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Carton
$276.45 (Per 25)
Standard Packaging
$2,764.50 (Per 250)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
522DCI2 - Small Image
 
522DCI2 - Large Image
 
522DCI2 - Video
Attachments
 
 
522DCI2 - Specification Sheet
Other Links
 
 
522DCI2 - Other
 
522DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Screw-In Conn. Ins.
Description
1" INS SCREW-IN CONNECTOR
extra long description
BPT 522-DCI2 1" SCREW-IN CONN. INS.
Long Description
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Screw-In, Insulated
Manufacturer Information
Manufacturers Part Number
522-DCI2
Brand
Bridgeport
GTIN
00781747165220
UPC
781747165220
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.176
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
20 View Store

A-L

Location Stock Available
Deer Valley
7 View Store
Gilbert
24 View Store

* All prices subject to change.

Begin Live Chat