Add More Items
View All Quick Selects
Below you can add an image for 'GHB1015BP24' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$116.33
Each
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$278.68
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$491.83
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$196.38
Molded Case Circuit Breaker, 15 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.5 In Overall Length, 3.7 In Overall Width
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 25 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ, 24
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Type GHQ Circuit Breakers, 15A, 14 Kaic, 277V
$133.60
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 50 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Eaton Self-Test Gfci, 15A, 125V, Brown, Slim Design
$25.64
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 25 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
20
Popularity
Default