54120 - 600MCM GRN 1H Cop Lug

Color-Keyed

  • $33.38 (Each)
  • $33.38 (Each)

  • $200.30 (Per 6)

  • $3,338.32 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54120
Manufacturer
Color-Keyed
Manufacturer's Part Number
54120
Description
600MCM GRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541204 / 5414363110415 / 00786210541204
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.38 (Each)
Carton
$200.30 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
54120 - Small Image
 
54120 - Large Image
 
54120 - Large Image
 
54120 - Large Image
360 Images
 
 
54120 - 360 Image
Attachments
 
 
54120 - Specification Sheet
Other Links
 
 
54120 - Other
 
54120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
600 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
600MCM GRN 1H COP LUG
extra long description
ABB 54120 600 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54120
GTIN
00786210541204
UPC
786210541204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.495
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
20 View Store
San Antonio RDC
7 View Store

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat