Add More Items
View All Quick Selects
Below you can add an image for 'GMB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
Ready to ship from Little Rock: In Stock
Total Availability: In Stock
Little Rock Availability: Out Of Stock
Book Price
$40.64
Per 100
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
$60.82
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has 1/2'' Trade Size Ko. Accepts One Front-Loaded Downward Facing Pass and Seymour Activate or Wiremold Open System Communication Module.</P>
Check local availability
$4.71
Each
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Available now at Russellville: In Stock
Russellville Availability: In Stock
$27.32
PB1
$101.80
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1-1/4 Inch.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$177.59
Non-Metallic Straight Connector, 1 In Trade Size, Plastic, Gray, 1.95 In Length, 1.925 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.118 LB/Ea
$678.27
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
$111.69
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
$495.06
Cable Stacker, Plastic, Data / Communication Cable
$118.80
Non Metallic Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1".
$666.96
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1/2 Inch.
$88.36
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
$196.96
Non-Metallic Straight Connector, 1/2 In Trade Size, Plastic, Gray, 1.425 In Length, 1.421 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.038 LB/Ea
$434.15
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
$192.71
Non Metallic Liquid Tight 90° Connector, 1 In Trade Size, Plastic, Gray, 2.874 In Length, 4.107 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.159 LB/Ea
$11.43
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1" Liquid Tight, 1" Flex, 1" Ent, 1" Copper Pipe.
$164.02
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
$277.24
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
$1.95
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$53.72
20
Popularity
Default