Add More Items
View All Quick Selects
Below you can add an image for 'H20S23Y2DG2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
HBT-H20
Total Availability: In Stock
Check local availability
Book Price
$34.29
Each
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Total Availability:
Total Availability: Out of Stock
$470.42
This item is no longer available. Click to view alternate items.
Total Availability: Available from manufacturer.
Molded Case Thermal Magnetic Circuit Breaker, Molded Case, Thermal Magnetic Type; 4.13 Inch Width X 3.38 Inch Depth X 6 Inch Height Size; 600 Volt Max. Ac Voltage Rating; 250 Volt Max. DC Voltage Rating; Ul 489, Csa C22.2 Approval
$1,442.05
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,106.03
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
$1,209.07
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 60 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 84.7A 95A 105A 115A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$135.59
H-132-OSX10 PG Strut
$320.00
Per 100 Feet
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
$37.03
Concept Single-Door Enclosure, 20.00X20.00X10.00, LT Gray, Steel
$654.06
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 1/2" Bolt Size, Square Washer
$255.68
Per 100
20A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
$20.08
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
$9.78
H-Line 2 Pos Sel SW W/STD Knob Handle
$27.97
Channel, 4 In Center Spacing, 0.552 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 500 PK Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 12 Ga Thickness, 1.89 LB Weight, 1-5/8 In Width
$1,782.12
20
Popularity
Default