H80718 - Straight-Claw Hammer, 18OZ, 15"

Klein Tools

  • $31.34 (Each)
  • $31.34 (Each)

  • $125.36 (Per 4)

In-Stock: 0 available locally (Lafayette, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H80718
Manufacturer
Klein Tools
Manufacturer's Part Number
H80718
Description
Straight-Claw Hammer, 18OZ, 15"
The Straight-Claw On This Electrician'S Hammer Was Engineered Specifically For Removing NM (Romex®) Staples. Made Of High-Strength Fiberglass For Optimal Shock Absorption, This Professional Hammer Features An 18-Ounce Forged Steel Head With Smooth Head For Reduced Marring. The Durable Handle Has A Non-Slip Grip For Comfort and A Hang Hole For Tethering Ability or Hanging Storage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810015 / 00092644810015
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.34 (Each)
Standard Packaging
$125.36 (Per 4)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
95
Resources
Images
 
 
H80718 - Small Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Video
Attachments
 
 
H80718 - Specification Sheet
Other Links
 
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Material, Color, and Finish
Handle Material
Fiberglass
Handle Color
Orange/Black
Head Material
STEEL
Dimensions and Weight
Length
14.8
Descriptions
Long Description
The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
Special Features
NM-B Staple Pulling;Tether Hole for Hanging
Product Type
Straight-Claw Hammer, 18 Oz, 15"
Features
The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
Description
STRAIGHT-CLAW HAMMER, 18OZ, 15"
extra long description
KLEIN H80718 Straight-Claw Hammer,
Additional Information
Overall Height
1.2" (3 cm)
Handle Length
13" (33 cm)
Overall Width
6.3" (16 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
H80718
GTIN
00092644810015
UPC
092644810015
Taxonomies, Classifications, and Categories
Type
Straight-Claw Hammer
Category Description
HAND TOOLS
Packaging
Weight
1.9 lb (0.9 kg)
Weight per each
1.9
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Application
Hammering
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat