4CSVB12 - 1-7/8 Handy BX, 1/2 Ko

Appozgcomm

  • $17.40 (Each)
  • $17.40 (Each)

  • $869.86 (Per 50)

  • $1,739.73 (Per 100)

In-Stock: 0 available locally (Rome, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4CSVB12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CSVB-1/2
Description
1-7/8 Handy BX, 1/2 Ko
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, Nec Standards Met, 29.48 KG;65 LB Weight, 1-7/8 In Width
Slang Terms
Handy Box, Utility Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855749508 / 00687855749508
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.40 (Each)
Carton
$869.86 (Per 50)
Stock Availability
Rome
0 (Find nearest stock)
Atlanta
0
All Stores
120
Resources
Images
 
 
4CSVB12 - Small Image
 
4CSVB12 - Large Image
Specifications Sheets
 
 
4CSVB12 - Specification Sheet
Attachments
 
 
4CSVB12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
1-7/8 in
Size
2.125 X 1.875 X 4
Descriptions
Product Type
Handy Box
Long Description
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, NEC Standards Met, 29.48 Kg;65 lb Weight, 1-7/8 in Width
Short Description
Handy Box, Drawn, 50 CT
Description
1-7/8 HANDY BX, 1/2 KO
extra long description
EGS 4CSVB-1/2 BX HNDY 4X2-1/8 1-7/8
Special Features
With 1/2 IN Conduit Knockouts, Drawn Box, Raised Grounding Boss, Plain Vertical Bracket
Also Known As...
Handy Box
Utility Box
Additional Information
body type
Drawn
Cable Entry Type
Side;Bottom
Standards Met
NEC
package quantity
50 CT
number of outlet
7
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4CSVB-1/2
GTIN
00687855749508
UPC
687855749508
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight
65 lb;29.48 Kg
Weight per each
0.58
Carton
50
Uses, Certifications, and Standards
Application
Commercial;Industrial
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
28 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
92 View Store

* All prices subject to change.

Begin Live Chat