Add More Items
View All Quick Selects
Below you can add an image for 'HBLPPO15AAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
H15 Highbay 240/200/150W 3/4/5K 120-277V Black
Total Availability: In Stock
Check local availability
Book Price
$194.25
Each
Twist-Lock® Devices, Replacement Mounting Feet, For 30A Switches
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$32.97
H15 Highbay 150/120/100W 3/4/5K 120-277V Black
$138.00
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Momentary Single Pole Double Throw Center Off, 15A 120/277V Ac, Terminal Screws, Ivory Toggle
$46.17
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 20A 125V Ac, 2-Pole 3-Wire Grounding, Nema L5-20P, Screw Terminal, Nylon Casing, Back Wired, White
$35.19
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 1.5" X 0.34" (38.1 MM X 8.6 MM). Color White. 2500 Labels Per Roll.
$2,514.12
Straight Blade Devices, Female Connector Body, Elasto-Grip Dust Tight, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
$55.69
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 In Diameter, Cord Mounted, 4.42 In Length, Corrosion Resistant, 0.2000 LB
$49.58
Locking Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$33.31
Single Receptacle, 20 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
$51.56
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Ivory.
$39.14
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
$18.71
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, Nema L15-20R, Screw Terminal, Black and White Nylon.
$61.02
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
$49.43
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50R, Black, Single Pack.
$139.85
P&S L715P Disc - Sub PSL715P
$2,125.09
Per 100
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.
$203.28
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,442.05
Edgeconnect™ Twist-Lock® Receptacle, 30A 3P 250V, L15-30R, BK, With Spring Termination
$42.34
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phasedelta 250V Ac, 3-Pole 4-Wire Grounding, L15-20R, Screwless Terminal, Black and White
$32.08
20
Popularity
Default