DH321NRK - 30A/3P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $403.83 (Each)
  • $403.83 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH321NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH321NRK
Description
30A/3P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 1.5, 3/ 3, 7.5/ 5 HP (1, 3PH @STD/TD, 250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205373 / 00782113205373
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
DH321NRK - Small Image
 
DH321NRK - Large Image
 
DH321NRK - Large Image
 
DH321NRK - Large Image
 
DH321NRK - Large Image
 
DH321NRK - Large Image
 
DH321NRK - Large Image
 
DH321NRK - Video
Attachments
 
 
DH321NRK - Specification Sheet
Brochures
 
 
DH321NRK - Brochure
Other Links
 
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
 
DH321NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
240V
Material
Galvanized Steel
Dimensions and Weight
Width
9.5
Height
16.27
Depth
16.5
Descriptions
Description
30A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Product Type
30A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH321NRK 30A/3P HD FSBL Sfty Sw
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Enhanced visible blade single-throw safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 1.5, 3/ 3, 7.5/ 5 hp (1,3PH @Std/TD, 250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH321NRK
GTIN
00782113205373
UPC
782113205373
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat