Add More Items
View All Quick Selects
Below you can add an image for 'HF364J' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X36X12 N4 Enclosure
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,289.57
Each
N4X Eclipse Encl. - 36 X 36 X 12 - 304 SS
$3,526.37
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Total Availability: In Stock
$1,427.37
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,347.77
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$7,630.98
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Total Availability:
$470.42
This item is no longer available. Click to view alternate items.
P&S CS8364 3P4W 3PH 250V Conn
$142.44
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 In Overall Width, 36 In Overall Length, 14 In Overall Height, 5 Knockouts, 165.0 LB
$775.97
N4, 12 Eclipse Encl. - 48 X 36 X 12 - Steel/Gray
$1,016.59
4" Round and Square Mounting Frame
$5.87
Nvent Hof HJ1614HWPL2LG Encl FLT CV
$370.44
Nvent Hof HJ1412HWPL2LG Encl FLT CV
$326.32
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS316
$6,635.77
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
36X36X36 T15
$1,080.56
DR36FB, 36" Downrod, Flat Black Downrods
$33.00
20
Popularity
Default