Add More Items
View All Quick Selects
Below you can add an image for 'HF366N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, Brushed, Stainless Steel 316
Total Availability: In Stock
Check local availability
Book Price
$1,262.86
Each
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS316
$6,635.77
Unt 363612RTSCNK N3R Screw Cover Pu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$819.23
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,427.37
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,347.77
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$993.78
6" Round and Square Mounting Frame
Available now at NE Wichita: In Stock
NE Wichita Availability: In Stock
$5.87
36X36X36 T15
$1,080.56
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
P&S CR6365 Turnlok Plug 3P 4W 50A 1
$156.64
48X36X12 N4 Enclosure
$1,289.57
DR36FB, 36" Downrod, Flat Black Downrods
$33.00
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
Continuous Hinge Enclosure With Clamps LP Type 4, 36X36X12, Gray, Mild Steel
$1,496.25
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS304
$5,470.95
Screw-Cover Enclosure Type 1 No Knockouts, 36X36X12, Gray, Steel
$616.69
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
20
Popularity
Default