Search Results for "HMDL3500"

1-20 of 2000
HMDL3800 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, HMDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 800A, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 50/60 HZ

  • MFR Part #: HMDL3800
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($11,772.74) ·
HMDL3800 - Eaton Corp

Total Availability: Available from manufacturer.

SEU63500 - Aluminum

Do Not Use - Use SEU63500 Alu

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.33) ·
SEU63500 - Aluminum

Total Availability: Available from manufacturer.

JTD35 - Littelfuse

JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

  • MFR Part #: JTD035
  • Total Availability: 2
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($80.20) ·
JTD35 - Littelfuse

Total Availability: In Stock

XD35U - LER

Xerox D35 Color Network Enabled Usb Scanner

  • MFR Part #: N/A
  • Available from manufacturer.
XD35U - Nortek Security & Control

Total Availability: Available from manufacturer.

XD35U - CDD

Xerox D35-Scanner-Desktop Usb 2.0

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($424.23) ·
XD35U - CDW Direct LLC

Total Availability: Available from manufacturer.

9101503500 - Weidmuller, Inc.

Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made In Usa, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, Din Rail Mount Mounting Type, 71.5 MM Overall Height, 80 MM Overall Length, 12.5 MM Overall Width, Push Button Reset Actuator Type, IEC Standard;Ul Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V Ac;65 V DC Voltage Rating, 60 G Weight, #20 to #8 Awg;0.5 to 6 MM^2 Wire Size

  • MFR Part #: 9101503500
  • Total Availability: 65
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($523.60) ·
9101503500 - Weidmuller, Inc.

Total Availability: In Stock

FLNR35ID - Littelfuse

FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

  • MFR Part #: FLNR035ID
  • Total Availability: 16
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR35ID - Littelfuse

Total Availability: In Stock

B3586SS4 - Eaton

Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304

  • MFR Part #: B358-6SS4
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,995.09) ·
B3586SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

IPLMD35012 - Nsi

The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector Features 12 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Wi

  • MFR Part #: IPLMD350-12
  • Total Availability: 11
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($444.89) ·
IPLMD35012 - Nsi Industries

Total Availability: In Stock

CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN3AB
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,112.21) ·
CN35DN3AB - Eaton Corp

Total Availability: In Stock

FLB3530NL - Arlington

Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.

  • MFR Part #: FLB3530NL
  • Total Availability: 4
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 1 ($127.75) ·
FLB3530NL - Arlington Industries

Total Availability: In Stock

C235DNI - CDD

Xerox C235DNI 24PPM Color MFP Printer

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($500.96) ·
C235DNI - CDW Direct LLC

Total Availability: Available from manufacturer.

CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN3AB
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,112.21) ·
CN35DN3AB - Eaton Corp

Total Availability: In Stock

EZ35DNHW - PVC & Accessories

The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.

  • MFR Part #: EZ35DN-HW
  • Total Availability: 249
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 48 ($378.65) ·
EZ35DNHW - PVC & Accessories

Total Availability: In Stock

FT18DL835RSEC0 - Sylvania

Dulux 18W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts

  • MFR Part #: FT18DL/835/RS/ECO/20594
  • Total Availability: 2
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.00) ·
FT18DL835RSEC0 - Sylvania-Ledvance

Total Availability: In Stock

LCA35012X - Panduit

The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA350-12-X
  • Total Availability: 2
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.33) · 20 ($164.66) ·
LCA35012X - Panduit Corporation

Total Availability: In Stock

CN35DN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN2AB
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($987.73) ·
CN35DN2AB - Eaton Corp

Total Availability: In Stock

CN35DN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN2AB
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($987.73) ·
CN35DN2AB - Eaton Corp

Total Availability: In Stock

HMCP007C0C - Eaton

Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 7 A, Three-Pole, Frame J-K, 21-70 A, Series C, Non-Aluminum

  • MFR Part #: HMCP007C0C
  • Nacogdoches Availability: 2
  • Total Availability: 13
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($802.50) ·
HMCP007C0C - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCC35012X - Panduit

The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

  • MFR Part #: LCC350-12-X
  • Total Availability: 59
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($140.20) ·
LCC35012X - Panduit Corporation

Total Availability: In Stock

HMDL3800 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, HMDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 800A, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 50/60 HZ

MFR Part #:
HMDL3800
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($11,772.74)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1 Foot ($1.33)
JTD35 - Littelfuse

JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

MFR Part #:
JTD035
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($80.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($424.23)
9101503500 - Weidmuller, Inc.

Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made In Usa, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, Din Rail Mount Mounting Type, 71.5 MM Overall Height, 80 MM Overall Length, 12.5 MM Overall Width, Push Button Reset Actuator Type, IEC Standard;Ul Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V Ac;65 V DC Voltage Rating, 60 G Weight, #20 to #8 Awg;0.5 to 6 MM^2 Wire Size

MFR Part #:
9101503500
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
10 Each ($523.60)
FLNR35ID - Littelfuse

FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

MFR Part #:
FLNR035ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($29.63)
B3586SS4 - Eaton

Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304

MFR Part #:
B358-6SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
20 Each ($1,995.09)
IPLMD35012 - Nsi

The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector Features 12 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Wi

MFR Part #:
IPLMD350-12
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($444.89)
CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN3AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($1,112.21)
FLB3530NL - Arlington

Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.

MFR Part #:
FLB3530NL
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($127.75)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($500.96)
CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN3AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($1,112.21)
EZ35DNHW - PVC & Accessories

The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.

MFR Part #:
EZ35DN-HW
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
249 Each
Pkg Sizes:
48 Each ($378.65)
FT18DL835RSEC0 - Sylvania

Dulux 18W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts

MFR Part #:
FT18DL/835/RS/ECO/20594
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($106.00)
LCA35012X - Panduit

The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA350-12-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($82.33)
20 Each ($164.66)
CN35DN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN2AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($987.73)
CN35DN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 30 A, 1 No, Two-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN2AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($987.73)
HMCP007C0C - Eaton

Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 7 A, Three-Pole, Frame J-K, 21-70 A, Series C, Non-Aluminum

MFR Part #:
HMCP007C0C
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($802.50)
LCC35012X - Panduit

The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

MFR Part #:
LCC350-12-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
10 Each ($140.20)

Begin Live Chat