Add More Items
View All Quick Selects
Below you can add an image for 'HOM240GFI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dmw2l244000lmaclmdmvoltgz150k80cri
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$380.40
Each
66M150 Block
$10.50
Slip Fitter Kit, 1 CT Package Quantity
Total Availability: In Stock
$150.00
150/200/240W Led Round Highbay 3K/4K/5K 277-480V
$157.00
Eaton Powerxl DM1 Series Micro Drive, Single-Phase, 230 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$714.27
00042741024136|0042741|042741024136|04274102413|02413|US1-2413|Usi 2413|USI2413|Usi-2413|120 Volt Ionization Smoke Alarm & Strobe Kit--Meets Ada Requirements|Us I Electrick US1-2413|Us I Electrick Usi 2413|Us I Electrick USI2413|Us I Electrick Usi-2413|Usi Ele US1-2413|Usi Ele Usi 2413|Usi Ele USI2413|Usi Ele Usi-2413|Usi Electric US1-2413|Usi Electric Usi 2413|Usi Electric USI2413|Usi Electric Usi-2413|Usi US1-2413|Usi Usi 2413|Usi USI2413|Usi Usi-2413|Usie US1-2413|Usie Usi 2413|Usie USI2413|Usie Usi-241
$116.00
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$694.04
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$39.36
Per 100
24W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
$6.11
Miniature Circuit Breaker 120/240V 60a
$170.11
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
35W, 24" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$10.28
Globalux Ucl-24-9-120D-930/40-WH|Globalux UCL249120D93040WH|Osi LEDSLIMUCCONVER24IN|Rab Knook24yw
Total Availability:
$85.90
This item is no longer available. Click to view alternate items.
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 Cri, Non-Dimmable, GX24Q Base, 6.7 In Length, 50000 HR Average Life
$27.09
21208-041224 Air Filter Merv 8 Wire Back PLTD.
$11.00
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
$136.40
21208-021624 Air Filter Merv 8 Wire Back PLTD.
$7.48
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$171.56
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Available now at Galena Park: In Stock
Galena Park Availability: In Stock
$349.31
21208-021224 Air Filter Merv 8 Wire Back PLTD.
$6.66
20
Popularity
Default