Add More Items
View All Quick Selects
Below you can add an image for 'HQR22B125' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 125 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
Available now at New Braunfels: In Stock
Total Availability: In Stock
New Braunfels Availability: In Stock
Book Price
$498.82
Each
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB
Check local availability
$617.41
Eaton CH Convertible Loadcenter, 125A, Convertible, 22 Spaces, Nema 3R
$334.87
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$4,925.15
Per 100
00782113098760|0782113|782113098760|78211309876|09876|ECB225R|Type CH Style 3/4 In Loadcenter and Breaker Accessories|Cutler Hammer ECB225R|Cutler-Hammer, Inc ECB225R|Eatin ECB225R|Eaton / Cutler Hammer ECB225R|Eaton ECB225R|Eaton Electrical ECB225R|Eatton ECB225R|Eeton Ecb225r
$319.04
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB
$578.69
This item is no longer available. Click to view alternate items.
11X18X12 T22 Quazite Box
$259.00
The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$176.16
TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$259.99
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 225A Blade Tri-Onic®
$135.90
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
$53.73
Eaton Pilot Devices - Ashville Pushbutton, 30MM, Green, Green, Green, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
$160.45
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
$305.36
00051712647861|0051712|051712647861|05171264786|64786|Gma 125 R|GMA125R|Gma-125-R|Gma 125MA Buss Fuse|Bussman Gma 125 R|Bussman GMA125R|Bussman Gma-125-R|Bussmann Division Gma 125 R|Bussmann Division GMA125R|Bussmann Division Gma-125-R|Bussmann Gma 125 R|Bussmann GMA125R|Bussmann Gma-125-R|Cooper Bussmann Gma 125 R|Cooper Bussmann GMA125R|Cooper Bussmann Gma-125-R|Cooper Bussmann North America Elect Gma 125 R|Cooper Bussmann North America Elect GMA125R|Cooper Bussmann North America Elect Gma-125-R|Eaton Bu
$6.71
CH 3/4-Inch Loadcenter, Single-Phase, 22 Circuits, 22-Pole, #10-1/0 Wire, 125A, Nema 1
$382.23
Eaton CH Main Breaker Loadcenters, Main Breaker, 125 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 44, Single-Pole, 22, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$407.32
Pilot Devices - Ashville Pushbutton, Led Lamp, White, White, White, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
$54.86
20
Popularity
Default