Add More Items
View All Quick Selects
Below you can add an image for 'HSE251' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The HSTT25-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 100’ Long (6.4 MM X 30.5 M). Color Black. 1 Roll.
Total Availability: In Stock
Check local availability
Book Price
$159.68
Each
P&S HS1001 Disc Sub CX1054
$74.24
This item is no longer available. Click to view alternate items.
The HSTT25-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Black. 25 Per Package.
$4.98
The HSTT25-48-QC Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Clear. 25 Per Package.
The HST1.1-48-5Y Thick Wall Heat Shrink Features An Adhesive Lined Inner Wall That Seals and Provides Excellent Protection Against Moisture. Applications Include Insulating and Protecting Wires/Cables In Outdoor, Wet Locations. Thick Wall For Direct Burial. Voltage Rating: Ul 486D Listed For 600 V 90°C Continuous Use. Shrink Ratio: 3:1. Temperature Range: -67°F to 230°F (-55°C to 110°C). Cross-Linked Polyolefin. 1.1" (27.9 MM) Dia. 48" (1219.2 MM) Length. Color Black. 5 Per Package.
$47.32
Thin Wall Heat Shrink, .25" (6.4MM) Diameter, Clear Cross-Linked Polyolefin, 100 FT. (30.5M) Per Reel.
$164.16
Cable to Steel, HS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$337.49
Gardner Be Gse-250 Gray Plastic Ser
$447.52
Per 1,000
Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB
$465.55
Eaton B-Line Series Wireway End, 1.50 Inch Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 10" X 10"
$20.89
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$256.06
Per 100
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .25" (6.4MM) Diameter, Cross-Linked Polyolefin.
$14.77
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
$117.52
Humidity Based Fan Control, HSW, Adds Intelligent Moisture Detection to Any Fan or Ventilation System.
$72.35
The HSTT150-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.50” Diameter X 100’ Long (38.1 MM X 30.5 M). Color Black. 1 Roll.
$764.04
Cantex A51CAE1 Is A 2 In. X 500 FT. Reel Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$327.50
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Brown, 0.10563 LB
$339.27
The HSTT38-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.375” Diameter X 100’ Long (9.5 MM X 30.5 M). Color Black. 1 Roll.
$174.24
The HSTT100-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.00” Diameter X 100’ Long (25.4 MM X 30.5 M). Color Black. 1 Roll.
$397.92
20
Popularity
Default