Add More Items
View All Quick Selects
Below you can add an image for 'I13A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$216.66
Each
N111113MRDC
Total Availability: In Stock
$1.89
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze
$346.35
Landscape 1640 Lumens Spot Bullet 13W 5000K Bronze
$384.38
3 Pole Thermal Overload Relay With 10-13 Amp Setting Range
$221.59
Eaton Meter Socket, Transformer Rated Socket, 20A, Under, Solid Top, 13-Jaw, Pre-Wired Test Switch, 600 Vac
$1,010.17
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
P&S TM813ICC Disc Sub Rcd33i
$2,999.99
Per 100
P&S TM813WCC Disc., Sub RCD33W
$3,399.99
Leslieflood 2X13W 120V 3K
$179.66
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.10
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri
Gardner Be GSW-13 Toggle SPDT 20A 1
$12.60
P&S TM813LACC Disc., Sub Rcd33la
$2,948.00
Lith Z132 MV Narrow Strip , 32W, In
$63.38
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
13.4 Cu In Fan Box
$4.82
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive
$13.86
20
Popularity
Default