Add More Items
View All Quick Selects
Below you can add an image for 'I20' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Total Availability: In Stock
Check local availability
Book Price
$34.35
Each
This item is no longer available. Click to view alternate items.
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
$34.89
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
$107.61
Eclipse Inner Panel - Fits Encl. 20 X 20 - Steel/WHT
$69.22
FLQ020 Is A Midget Fuse With An Ampere Rating Of 20.
$46.11
KLK020 Is A Midget Fuse With An Ampere Rating Of 20.
$38.59
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
$53.54
Replacement Imodule® For IG2280 Series
$63.32
20"X20" Stamped Return Air Grille
$16.04
Concept Panel, Fits 20.00X20.00 Inch Enclosure, White, Mild Steel
$109.63
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
$64.75
Per 100
18.2X18.2 Solid Panel (Ag)
$78.70
Nvent Erico Cadweld Plus Welding Material, F20, Yellow
$55.05
FLSR020 Is A Class RK5 Fuse With An Ampere Rating Of 20 and Cartridge-Style Construction.
$32.04
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated Steel, RHC Flat Panel Can Be Installed In RHC Enclosures, Panels and Panel Accessories
$125.84
20"X20" Stamped Return Air Filter Grille
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$27.01
N4, 12 Eclipse Encl. - 20 X 20 X 6 - Steel/Gray
$523.12
20X20 N3 Solid BP W011
$111.92
IC20 Energy-Efficient Housing Is Air-Loc Sealed to Stop Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
$44.25
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB
$38.54
20
Popularity
Default