IBE22LMMV0LT40K - 165W Led Hbay 21067LM 4K

Lithonia Lighting

  • $289.36 (Each)
  • $289.36 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBE22LMMV0LT40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBE 22LM MVOLT 40K
Description
165W Led Hbay 21067LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848491195 / 00191848491195
Weight per unit
10.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.36 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Small Image
360 Images
 
 
IBE22LMMV0LT40K - 360 Image
Attachments
 
 
IBE22LMMV0LT40K - Specification Sheet
Brochures
 
 
IBE22LMMV0LT40K - Brochure
Tech Bulletins
 
 
IBE22LMMV0LT40K - Tech Bulletin
Other Links
 
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
166
Material
Aluminum
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
14.83
Length
21.93
Size
22x16.25x5.25 IN
Height
4.27
Descriptions
Description
165W LED HBAY 21067LM 4K
Product Type
High Bay
extra long description
LITH IBE 22LM MVOLT 40K LED economi
Features
Contractor Select
Long Description
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications.
Construction
New Construction,Remodel
Additional Information
Fixture Type
HIGH BAY
average life
100
dimensions
22 x 16.25 x 5.25
lumens
22,000
Warranty
5
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBE 22LM MVOLT 40K
GTIN
00191848491195
UPC
191848491195
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
10.15
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available
Deer Valley
1 View Store
Gilbert
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat