IT4C - 4-14AWG 2PRT Insltd Tap Conn

Nsi

  • $24.17 (Each)
  • $24.17 (Each)

  • $290.04 (Per 12)

In-Stock: 0 available locally (N Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT4C
Manufacturer
Nsi
Manufacturer's Part Number
IT-4C
Description
4-14AWG 2PRT Insltd Tap Conn
The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996404 / 6623819964048 / 00662381996404
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Carton
$290.04 (Per 12)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
163
Resources
Images
 
 
IT4C - Small Image
 
IT4C - Large Image
Attachments
 
 
IT4C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Polaris Vision Tap 2 Port 4
Description
4-14AWG 2PRT INSLTD TAP CONN
Features
The Polaris IT-4C 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conductor placeme
extra long description
NSI IT-4C POLARIS Vision Tap 2 Port
Long Description
The Polaris IT-4C Multi-Tap Single-Side Entry Vision Tap Connector features 2 ports sized for 4-14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including instal
Special Features
(2) 4-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-4C
Brand
Polaris
GTIN
00662381996404
UPC
662381996404
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.05
Carton
12
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163

Location search:

Greater Little Rock Area

Location Stock Available

A-L

Location Stock Available
Ft. Worth
1 View Store
Kilgore
5 View Store

M-Z

Location Stock Available
Plano
4 View Store
San Marcos
55 View Store

* All prices subject to change.

Begin Live Chat