Add More Items
View All Quick Selects
Below you can add an image for 'J2512MRCZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex EZ25DO Ez Box Is A 2-Gang 25 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 2-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.
Total Availability: In Stock
Check local availability
Book Price
$496.48
Per 100
Cantex EZ25CH-HW Ez Box Is A Heavy Wall New Work Residential Ceiling Box With An Attached Bar Hanger For Extra Support and Adjustability. The Heavy Wall or Harder Shell Of EZ25CH-HW Will Not Break or Change Shape In Extreme Conditions So It’S Perfect For Residential and Light Commercial Construction (New Work) Applications Where Ceiling Fixtures May Be Exposed to The Elements.
$1,318.00
12X12X4 Easy Install PVC JBX Junction Box
$6,190.90
Cantex EZ25CN-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$765.86
Cantex EZ25CNG-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps and A Ground Lug. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
$853.48
Eaton Series C Complete Molded Case Circuit Breaker, J-Frame, JD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 225 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
$3,304.16
Each
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$256.06
41X1225 - MS631 SVC Maint Kit
$358.71
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$65.42
JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$80.20
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 410A, Nema 1
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$458.95
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 25 A, Class J, 200 Kaic, Standard, 10, 600 V
$81.93
Eaton Bussmann Series JM Modular Fuse Block, CR, 225-400 A, Three-Pole, Class J, 200 Ka, Knife Blade End X Knife Blade End, 200 Kaic, 600 V
$1,971.56
3-1/2" J-Box Adapter
$3,324.42
Class J Time Delay Fuses 600V 12A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 12A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Total Availability:
$87.26
This item is no longer available. Click to view alternate items.
Junction Enclosures J Series
$1,954.34
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, Nema 4/4X, 12 In, 12, Inch
$379.69
Class J Time Delay Fuses 600V 125A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 125A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
$470.85
20
Popularity
Default