JEBL24L50K80CRIW - *Delisted* 174W Led RND Hbay 24000LM 5K Ip65

Lithonia Lighting

  • $298.37 (Each)
  • $298.37 (Each)

In-Stock: 0 available locally (Denton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JEBL24L50K80CRIW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
JEBL 24L 50K 80CRI WH
Description
*Delisted* 174W Led RND Hbay 24000LM 5K Ip65
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Products Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848153956 / 00191848153956
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.37 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
JEBL24L50K80CRIW - Small Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Video
360 Images
 
 
JEBL24L50K80CRIW - 360 Image
Attachments
 
 
JEBL24L50K80CRIW - Specification Sheet
Brochures
 
 
JEBL24L50K80CRIW - Brochure
Other Links
 
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
185
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Lens Material
Tempered Glass
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Length
15.75
Width
15.75
Height
5.19
Descriptions
Description
*DELISTED* 174W LED RND HBAY 24000LM 5K IP65
Features
Design Select
Product Type
High Bay
extra long description
LITH JEBL 24L 50K 80CRI WH LED Econ
Long Description
This low-profile, entry-level high bay comes standard with features not found in comparable products such as die-cast aluminum construction, quick-disconnect driver housing and 6kV surge protection making JEBL extremely durable giving building owners peace of mind and it's easy to install, with mounting and reflector options, the JEBL high bay can be used in multiple indoor and outdoor applications.
Construction
New Construction,Remodel
Additional Information
media
Yes
dimensions
15.75 x 15.75 x 5.1875
pallet quantity
20
lumens
24,000
Warranty
5
average life
54
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JEBL 24L 50K 80CRI WH
GTIN
00191848153956
UPC
191848153956
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULDLC Premium,DLC Standard
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
2 View Store
Little Rock
1 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat