LPJ110SP - 110A 600V Class J Low Pea

Eaton

  • $505.56 (Each)
  • $505.56 (Each)

In-Stock: 0 available locally (Denver, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ110SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-110SP
Description
110A 600V Class J Low Pea
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 110 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
051712523417 / 00051712523417
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.56 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
LPJ110SP - Small Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Video
Other Links
 
 
LPJ110SP - Other
 
LPJ110SP - Other
 
LPJ110SP - Other
 
LPJ110SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 110 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Description
110A 600V CLASS J LOW PEA
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Product Type
Bussman Fuse (55
extra long description
BUSS LPJ-110SP BUSSMAN FUSE (55
Additional Information
media
Yes
dimensions
5.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-110SP
GTIN
00051712523417
UPC
051712523417
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat