Add More Items
View All Quick Selects
Below you can add an image for 'K10182' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: In Stock
Check local availability
Book Price
$9.60
Per 100
18"X10" Stamped Return Air Grille
$7.81
Each
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
$42.70
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$64.67
18 X 16 X 10 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$327.41
The PV18-10F-Cy Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$93.63
Cutter, Compact Stripper 10-18 Awg Sol &
$24.15
Thermostat Wire - 18/10 Sol Cu Unshielded CM/CL2
$860.73
Per 1,000 Feet
<P>PN 10 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.90
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 Awg, Color Red, Tin Plated
$217.41
The PV18-10R-Cy Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$66.50
Eaton Bussmann Series Class RK1 Fuse, KTN-R, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 250 Vac
$70.03
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 10 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$40.84
Eaton Bussmann Series Class RK1 Fuse, KTS-R, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 600 Vac
$98.72
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$13.41
Delisted 18" Dimmable Fixture - White
$102.00
Eaton B-Line Series Kwikrail Cable Tray, Horiztontal Tee Fitting, 4" Height, Aluminum, 9" Rung Spacing, 18" Width, 24" Radius
$1,535.90
Fork Terminal, Nylon Insulated, 22- 18 Awg, #10 Stud Size, Standard Package.
$101.77
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
20
Popularity
Default