Add More Items
View All Quick Selects
Below you can add an image for 'K2BB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, Cable to Flat, 2-1/0 Awg (STR) / 2-2/0 Awg (Sol), 1/2" Stud.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$173.27
Each
Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour, Corrosion Resistant Paint
$340.62
R2AA-Ba
$7.35
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud, Cross Base Flat :.62.
Total Availability: In Stock
$116.43
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
HK/2HK Series - Aluminum 2HKB Box With Blank Cover On Power Side Andoptional 2 In Dome Lens Cover On Instrument Side
$902.13
Mechanical Grounding Connector, 2 Cables to Flat, 1 Awg - 350 Kcmil (STR), 5/8" Stud.
$607.21
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
$2,779.20
Per 100
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
$30.75
Conductor Lug, #14 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
$10.89
2-D Cell Krypton Flashlig
$686.00
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 2 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
$38.99
2-Port Keystone Wall Plate W/Out Label Window Black
Total Availability:
$1.14
This item is no longer available. Click to view alternate items.
¾"Iron, Deep Dead End Device Box
$58.24
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud.
$122.33
2X2 3LAMP Fixture
$193.40
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
$111.97
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Plastic, Black, 0.0953 LB
$143.46
14-3TC K2
$1,674.36
Per 1,000
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3/4 In Connection Size, NPT Connection, 3/4 In Hub Size, 1-39/64 In Length, 1-1/2 In Diameter, 20 LB/100
Available now at Stockbridge: In Stock
Stockbridge Availability: In Stock
$1,479.40
20
Popularity
Default