Add More Items
View All Quick Selects
Below you can add an image for 'KD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,640.15
Each
Total Availability:
This item is no longer available. Click to view alternate items.
M511 Label Printer Utility Hook For Hands-Free Operation
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$40.57
*Delisted* 100W Led Temp LT 13000LM
$204.03
Conduit Pipe 22051000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-9/16 In, C/Us Ul Listed, Csa Certified
$1,586.67
Per 100
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$56.60
Cipherlab RS51 Mobile Computer Android 8.0
$1,642.86
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Side Sensing, Shielded, Standard Frequency
$321.72
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Top Sensing, Shielded, Standard Frequency
KTLD-45-Uv-PS1100-42-Vdim-LM1 - 45W Led Driver
$54.99
Conduit Pipe 22251000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 1 In, 5-3/4 In Bend Radius, Dimension B: 8-15/16 In, Dimension C: 3-11/16 In, C/Us Ul Listed, Csa Certified
$1,632.00
M511 Label Printer
$486.94
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.94 In Range, Side Sensing, Unshielded, Standard Frequency
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.94 In Range, Top Sensing, Unshielded, Standard Frequency
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Switch Body, E51 Modular, Assembly, Output On (1 Led Per Output), 1.0 A Solid State Output, L1 Switched, 120V
$615.92
M510 Portable Label Printer With Accessories Kit
$579.70
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 22 Kaic At 480 Vac, 50/60 HZ
$1,494.03
Lexmark 58D0Z00 Return Program Imaging Unit
$106.69
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output On (1 Led Per Output), Screw Terminals, 500 Ma Ac/DC Solid State Output, No or NC, 20-264 Vac/DC
$825.46
1X51/2 Alum Nip
$2,166.67
20
Popularity
Default