KLDR10 - 10A 600V TD Class CC Fuse

Littelfuse

  • $50.23 (Each)
  • $50.23 (Each)

  • $502.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR10
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR010.TXP
Description
10A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792713 / 00079458792713
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.23 (Each)
Standard Packaging
$502.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
KLDR10 - Small Image
 
KLDR10 - Large Image
 
KLDR10 - Large Image
Attachments
 
 
KLDR10 - Specification Sheet
Brochures
 
 
KLDR10 - Brochure
Tech Bulletins
 
 
KLDR10 - Tech Bulletin
Other Links
 
 
KLDR10 - Other
 
KLDR10 - Other
 
KLDR10 - Other
 
KLDR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
10A 600V TD CLASS CC FUSE
Product Type
Fuse
Features
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Short Description
Fuse, Time Delay, Class CC, 10 A, 600 VAC;300 V dc
extra long description
LFSE KLDR010.TXP FUS 600V T/D CLASS
Special Features
Time-Delay
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
KLDR010.TXP
Brand
Powr-Gard(R)
GTIN
00079458792713
UPC
079458792713
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Transformer Protection
standard
248-4 UL Listed, Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
10 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat