Add More Items
View All Quick Selects
Below you can add an image for 'KLK01.5' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLK005 Is A Midget Fuse With An Ampere Rating Of 5.
Total Availability: In Stock
Check local availability
Book Price
$38.58
Each
KLK010 Is A Midget Fuse With An Ampere Rating Of 10.
KLK015 Is A Midget Fuse With An Ampere Rating Of 15.
$38.59
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
$42.70
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
KLK020 Is A Midget Fuse With An Ampere Rating Of 20.
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 5 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
KLDR01.8 Is A Class CC Fuse With An Ampere Rating Of 1.8.
$50.23
KLK030 Is A Midget Fuse With An Ampere Rating Of 30.
KLDR01.5 Is A Class CC Fuse With An Ampere Rating Of 1.5.
Total Availability:
Total Availability: Out of Stock
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Quick-Lok QLK Connector, 0.385-0.600" Cable Opening, Ac/MC and FMC, Single, Steel, 1/2"
Total Availability: Available from manufacturer.
$172.36
Per 100
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 0.5 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$91.36
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/4" Trade Size
$2,357.76
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/2" Trade Size
$2,300.52
Flexible Coupling, 1/2 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-1/2 In Diameter, 2.45 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$552.78
Eaton Crouse-Hinds Series Eclk Coupling, 24" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
$839.51
20
Popularity
Default