Add More Items
View All Quick Selects
Below you can add an image for 'KLKD025' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
Total Availability: In Stock
Check local availability
Book Price
$42.70
Each
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
KLK020 Is A Midget Fuse With An Ampere Rating Of 20.
$38.59
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
KLK010 Is A Midget Fuse With An Ampere Rating Of 10.
$38.58
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, KD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 250a
Total Availability:
Total Availability: Out of Stock
$1,445.86
This item is no longer available. Click to view alternate items.
KLK015 Is A Midget Fuse With An Ampere Rating Of 15.
KLK005 Is A Midget Fuse With An Ampere Rating Of 5.
GVFD2510 2MP
Total Availability: Available from manufacturer.
$433.75
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
$3,640.15
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
$145.02
KTLD-25-Uv-PS600-42-Vdim-LP2 - 25W Led Driver
$49.99
Power Block
$43.87
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$118.16
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 50 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$143.98
Cantex EZ25DO Ez Box Is A 2-Gang 25 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 2-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.
$496.48
Per 100
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
Available now at Tyler: In Stock
Tyler Availability: In Stock
$36.46
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 250a
$1,690.23
20
Popularity
Default