Search Results for "KS5EA-88"

1-20 of 809
885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold/Legrand

Total Availability: In Stock

K125S - Eaton

Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100

  • MFR Part #: K125S
  • Total Availability: 427
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($212.65) ·
K125S - Crouse-Hinds

Total Availability: In Stock

895DCC - Legrand-Wiremold

<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

  • MFR Part #: 895DCC
  • Total Availability: 4
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($121.02) ·
895DCC - Wiremold/Legrand

Total Availability: In Stock

885I - Legrand-Pass & Seymour

Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Ivory, Impact Resistant, 0.1300 LB

  • MFR Part #: 885-I
  • Nacogdoches Availability: 30
  • Total Availability: 2,294
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.83) · 200 ($756.64) ·
885I - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BB5HF - Eaton B-Line Series

BB5-HF

  • MFR Part #: BB5-HF
  • Total Availability: 299
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($6.74) ·
BB5HF - Cooper B-Line/Cable Tray

Total Availability: In Stock

KLK5 - Littelfuse

KLK005 Is A Midget Fuse With An Ampere Rating Of 5.

  • MFR Part #: KLK005
  • Total Availability: 12
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.80) ·
KLK5 - Littelfuse

Total Availability: In Stock

885W - Legrand-Pass & Seymour

Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Impact Resistant, 0.1400 LB

  • MFR Part #: 885-W
  • Nacogdoches Availability: 76
  • Total Availability: 8,733
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($36.71) · 200 ($734.16) ·
885W - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 88C
  • Total Availability: 37
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.20) ·
88C - Unity Manufacturing

Total Availability: In Stock

LB125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.75 In Height, Threaded, 3.3 LB/Ea

  • MFR Part #: LB125M
  • Total Availability: 108
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($247.07) ·
LB125M - Crouse-Hinds

Total Availability: In Stock

885BK - Legrand-Pass & Seymour

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB

  • MFR Part #: 885-BK
  • Total Availability: 2,507
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.83) · 200 ($756.64) ·
885BK - Pass & Seymour/Legrand

Total Availability: In Stock

8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

  • MFR Part #: 8860GNK
  • Total Availability: 10
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($212.99) ·
8860GNK - Unity Manufacturing

Total Availability: In Stock

3X5 - Ecn-Korns

Conduit Nipple, Steel Material; Galvanized Finish; 5 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model

  • MFR Part #: GALNIP3X5
  • Total Availability: 34
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 1 ($31.41) ·
3X5 - Robroy/Ecn Korns

Total Availability: In Stock

T105 - Eaton

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 4"

  • MFR Part #: T105
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($319.89) ·
T105 - Crouse-Hinds

Total Availability: Available from manufacturer.

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 5
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

  • MFR Part #: 8812GNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.30) ·
8812GNK - Unity Manufacturing

Total Availability: In Stock

885TRW - Legrand-Pass & Seymour

Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 In Length, 1 In Width, 3.812 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1400 LB

  • MFR Part #: 885-TRW
  • Nacogdoches Availability: 221
  • Total Availability: 22,035
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.06) · 200 ($1,001.14) ·
885TRW - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

885GRY - Legrand-Pass & Seymour

Take A Step Up From The Standard. This Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.

  • MFR Part #: 885-GRY
  • Nacogdoches Availability: 2
  • Total Availability: 296
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.83) · 200 ($756.64) ·
885GRY - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

  • MFR Part #: 88120GRTNK
  • Total Availability: 1
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($757.76) ·
88120GRTNK - Unity Manufacturing

Total Availability: In Stock

LB125M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR

  • MFR Part #: LB125-M
  • Total Availability: 23
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($561.70) ·
LB125M - Appleton/Oz Gedney

Total Availability: In Stock

2X5 - Ecn-Korns

Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model

  • MFR Part #: GALNIP2X5
  • Nacogdoches Availability: 11
  • Total Availability: 1,181
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($292.60) ·
2X5 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)
K125S - Eaton

Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100

MFR Part #:
K125S
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
427 Each
Pkg Sizes:
20 Each ($212.65)
895DCC - Legrand-Wiremold

<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

MFR Part #:
895DCC
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($121.02)
885I - Legrand-Pass & Seymour

Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Ivory, Impact Resistant, 0.1300 LB

MFR Part #:
885-I
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
2,294 Each
Pkg Sizes:
10 Each ($37.83)
200 Each ($756.64)

MFR Part #:
BB5-HF
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
299 Each
Pkg Sizes:
1 Each ($6.74)
KLK5 - Littelfuse

KLK005 Is A Midget Fuse With An Ampere Rating Of 5.

MFR Part #:
KLK005
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
10 Each ($385.80)
885W - Legrand-Pass & Seymour

Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Impact Resistant, 0.1400 LB

MFR Part #:
885-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
8,733 Each
Pkg Sizes:
10 Each ($36.71)
200 Each ($734.16)
88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
88C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
10 Each ($108.20)
LB125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.75 In Height, Threaded, 3.3 LB/Ea

MFR Part #:
LB125M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
108 Each
Pkg Sizes:
5 Each ($247.07)
885BK - Legrand-Pass & Seymour

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB

MFR Part #:
885-BK
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
2,507 Each
Pkg Sizes:
10 Each ($37.83)
200 Each ($756.64)
8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

MFR Part #:
8860GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($212.99)
3X5 - Ecn-Korns

Conduit Nipple, Steel Material; Galvanized Finish; 5 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model

MFR Part #:
GALNIP3X5
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($31.41)
T105 - Eaton

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 4"

MFR Part #:
T105
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($319.89)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($184.86)
8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

MFR Part #:
8812GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($68.30)
885TRW - Legrand-Pass & Seymour

Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 In Length, 1 In Width, 3.812 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1400 LB

MFR Part #:
885-TRW
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
22,035 Each
Pkg Sizes:
10 Each ($50.06)
200 Each ($1,001.14)
885GRY - Legrand-Pass & Seymour

Take A Step Up From The Standard. This Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.

MFR Part #:
885-GRY
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
296 Each
Pkg Sizes:
10 Each ($37.83)
200 Each ($756.64)
88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

MFR Part #:
88120GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($757.76)
LB125M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR

MFR Part #:
LB125-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
10 Each ($561.70)
2X5 - Ecn-Korns

Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model

MFR Part #:
GALNIP2X5
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
1,181 Each
Pkg Sizes:
25 Each ($292.60)

Begin Live Chat