Add More Items
View All Quick Selects
Below you can add an image for 'KSFP1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,252.98
Each
FP 1XF81 1 Gang Ivory
Total Availability: In Stock
$91.66
Per 100
00745973818107|0745973|745973818107|74597381810|81810|LFPG M6|LFPGM6|LFPG-M6|Bracket|Acuity Brands LFPG M6|Acuity Brands LFPGM6|Acuity Brands LFPG-M6|Lithonia LFPG M6|Lithonia LFPGM6|Lithonia LFPG-M6|Lithonia Lighting LFPG M6|Lithonia Lighting LFPGM6|Lithonia Lighting LFPG-M6|Lithonialighting LFPG M6|Lithonialighting LFPGM6|Lithonialighting LFPG-M6
$18.44
PB1
$101.80
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$75.79
Flush Plate, For Use With Television , 1 CT Package Quantity
$112.86
FP Keystone 2PORT 1 Gang White
$75.60
2" to 1/2" Reducing Bushing, Aluminum
$49.08
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
$8.68
Eaton Bussmann Series Baf Fuse, Fast Acting, 1 A, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
$22.74
Lenox 30857-AA1 Hole Saw Arbor Adapter
$5.98
1IN LT Cord Grip
$308.97
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
$276.30
Filter Plate, 4 In Overall Length, 1 In Overall Width, 5 In Overall Height, 0.37 LB/Ea
$10.91
D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
$8.05
XD1 Circuit Puller
$1,924.78
V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"
$121.45
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
$42.70
1/2 FS Body W/O Cover
$122.09
011 - MTR 125A 4J
$187.94
20
Popularity
Default