L18PSHIDE26850D - 9/12/18W Led Hid Repl 50K Med Base 1300-2600 LM

Keystone

  • $43.81 (Each)
  • $43.81 (Each)

In-Stock: 74 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L18PSHIDE26850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18PSHID-E26-850-D /G4
Description
9/12/18W Led Hid Repl 50K Med Base 1300-2600 LM
Led Hid Replacement Lamp, Power Select 18/12/9W, E26 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654138145 / 0843654138145 / 00843654138145
Weight per unit
0.0456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
L18PSHIDE26850D - Small Image
 
L18PSHIDE26850D - Large Image
Attachments
 
 
L18PSHIDE26850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18/12/9
Lamp Type
HID Replacement
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
Base Type
E26
housing color
N/A
color rendering index (cri)
>80 Deg
Descriptions
Product Type
Led Hid Replacement Lamp, Power Select 18/12/9W, E26 Base, 5
Description
9/12/18W LED HID REPL 50K MED BASE 1300-2600 LM
extra long description
Key KT-LED18PSHID-E26-850-D /G4 LED
Long Description
LED HID Replacement Lamp, Power Select 18/12/9W, E26 Base, 5000K, 120-277V Input, DirectDrive
Additional Information
Input Voltage
120-277V
beam angle
360
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18PSHID-E26-850-D /G4
Brand
Keystone
GTIN
00843654138145
UPC
843654138145
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.0456
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat