Add More Items
View All Quick Selects
Below you can add an image for 'KT2J5E' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Din Socket For RJ2
Total Availability: In Stock
Check local availability
Book Price
$6.63
Each
The Mini-Com® Cat 5E Utp RJ45 TG-Style Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested For Continuity. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jack Modules Are Compatible With Mini-Com Modular Patch Panels and Faceplates. The Jack Module Is White.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.70
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 5 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$40.84
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$16.88
SPDT 15A Ind Rely
$12.42
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 2 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
$42.37
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
$1,063.24
Per 100
Linear Fluorescent Led Lamp, Linear, Instant Start Type; 45.19 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 0.82 Inch Diameter
$15.00
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 1.5 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$43.41
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 2.5 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$54.52
Eaton Crouse-Hinds Series Unj Flexible Fixture Hanger, 125 LB, 3/4" Luminaire Stem Size, Malleable Iron, Pendant Mount, 3/4" Nipple Size, Ball Type
$236.30
KLK005 Is A Midget Fuse With An Ampere Rating Of 5.
$38.58
Eaton Molded Case Circuit Breaker Accessory Trip Unit, Trip Unit, 200 A, Three-Pole, Thermal Magnetic, Frame J-K, Series C
$768.82
The Klein Tools' Heavy-Duty Ratcheting Lineman'S Wrench Is Great For Utility Work. Its 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch Combination Square Socket Works With The Most Common Utility Hardware. It Also Features Two Popular Wrench Sizes: 3/4-Inch and 9/16-Inch.
$144.02
Bur K2C15 12-9 STR 3/8 Post 2 Cond
$55.33
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
$4.84
Vericom White CAT5E RJ45 Keystone Jacks Are Snap-In Inserts For Mounting A CAT5E Unshielded Computer Networking Cable. Our CAT5E RJ45 Keystone Inserts Are Compatible With A Number Of Other Manufacturers' Plates. All Of Our Structured Wiring Products Adhere to The Ansi/Tia/Eia-568-B Specifications (Commercial Building Telecommunications Cabling Standard) and Are Easy to Punch Down, Clearly Labeled and Have A/B Functionality.
$133.33
Thermal Magnetic Circuit Breaker Trip Unit, Thermal Magnetic Type; Ul Approval; 400 Ampere At 40 Deg C Current Rating; 3 Pole(S); K Frame Type; Magnetic Trip Adjustment; Series C[R] Brand; C Model
Total Availability:
This item is no longer available. Click to view alternate items.
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive
$13.86
20
Popularity
Default