KTEB454H0UVPS - 4L F54T5HO Electronic Ballast 120/277V

Keystone

  • $81.43 (Each)
  • $81.43 (Each)

  • $814.30 (Per 10)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB454H0UVPS
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-454HO-UV-PS-DP
Description
4L F54T5HO Electronic Ballast 120/277V
Key Kteb-454HO-Uv-PS-DP 4X F54T5HO,
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/EAN/GTIN
890949003091 / 0890949003091 / 00890949003091
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.43 (Each)
Standard Packaging
$814.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
KTEB454H0UVPS - Small Image
 
KTEB454H0UVPS - Large Image
Attachments
 
 
KTEB454H0UVPS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic T5
Number Of Lamps
4 or 3
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
N/A
Color Temperature
N/A
Housing Color
N/A
Descriptions
Construction
N/A
Description
4L F54T5HO ELECTRONIC BALLAST 120/277V
Long Description
Key KTEB-454HO-UV-PS-DP 4x F54T5HO,
Product Type
4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads,
Additional Information
Beam Angle
N/A
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTEB-454HO-UV-PS-DP
GTIN
00890949003091
UPC
890949003091
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.7
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store
Lenexa
4 View Store

M-Z

Location Stock Available
Marietta
6 View Store
Rome
4 View Store

* All prices subject to change.

Begin Live Chat