806DC2 - 3/4" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $7.81 (Each)
  • $7.81 (Each)

  • $78.12 (Per 10)

  • $390.62 (Per 50)

  • $781.24 (Per 100)

In-Stock: 53 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
806DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
806-DC2
Description
3/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-3/4 In Length, FMC Connection, 1 Conductor, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158062 / 0781747158062 / 00781747158062
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Carton
$78.12 (Per 10)
Standard Packaging
$390.62 (Per 50)
Stock Availability
Nacogdoches
53 (Check another store)
All Stores
7,361
Resources
Images
 
 
806DC2 - Large Image
 
806DC2 - Small Image
 
806DC2 - Large Image
 
806DC2 - Video
Attachments
 
 
806DC2 - Specification Sheet
Other Links
 
 
806DC2 - Other
 
806DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-3/4 in
Size
3/4
Descriptions
Description
3/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-3/4 in Length, FMC Connection, 1 conductor, 0.22 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 3/4 in, 90°
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 806-DC2 3/4 ANGLE CONN. ZINC
Additional Information
Connection Type
FMC
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
10 CT;50 PK
Made in USA
yes
Connection Orientation
90°
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
806-DC2
GTIN
00781747158062
UPC
781747158062
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
Application
90°Connector Suitable to Connect Mc/Fmc to Box or Enclosure. Diameter (.875" 0 Min) to (1.00" 0 Max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,361

Location search:

A-L

Location Stock Available
Andrews
1 View Store
Arlington Branch
54 View Store
Athens
12 View Store
Avondale
38 View Store
Bartlesville
14 View Store
Bastrop
12 View Store
Baytown
29 View Store
Benton
3 View Store
Bentonville
50 View Store
Big Spring
10 View Store
Bridgeport
5 View Store
Brownsville
58 View Store
Brownwood
19 View Store
Bryan
8 View Store
Burleson
10 View Store
Cabot
7 View Store
Carlsbad
19 View Store
Cedar Park
44 View Store
Centennial
37 View Store
Cleburne
15 View Store
Clovis
8 View Store
Colorado Springs
29 View Store
Conroe
23 View Store
Conway
35 View Store
Cookeville
57 View Store
Corsicana
1 View Store
Covington
30 View Store
Dallas
80 View Store
Deer Valley
273 View Store
Denton
5 View Store
Doraville
172 View Store
Dripping Springs
45 View Store
Dumas
5 View Store
Duncan
12 View Store
Durant
3 View Store
Edmond
21 View Store
El Dorado
6 View Store
Enid
51 View Store
Ennis
6 View Store
Fayetteville
21 View Store
Forney
18 View Store
Fort Collins
22 View Store
Fort Smith
10 View Store
Ft. Worth
35 View Store
Gainesville
4 View Store
Galena Park
22 View Store
Galveston
19 View Store
Georgetown
32 View Store
Gilbert
62 View Store
Gonzales
10 View Store
Granbury
8 View Store
Greenville
7 View Store
Harlingen
42 View Store
Hereford
6 View Store
Hobbs
4 View Store
Hope
18 View Store
Hot Springs
19 View Store
Humble
2 View Store
Huntsville
55 View Store
Jonesboro
10 View Store
Kansas City - North
92 View Store
Katy
9 View Store
Kenedy
10 View Store
Kerrville
21 View Store
Kilgore
5 View Store
Killeen
47 View Store
Lafayette
37 View Store
Lancaster
29 View Store
Laredo
73 View Store
Las Cruces
10 View Store
Lawrence
6 View Store
Lawton
18 View Store
League City
2 View Store
Lee's Summit
55 View Store
Leesville
29 View Store

M-Z

Location Stock Available
Mansfield
2 View Store
Marble Falls
10 View Store
Marietta
5 View Store
Marshall
5 View Store
McKinney
20 View Store
Mesa
3 View Store
Midland
26 View Store
Midwest City
4 View Store
Mineral Wells
6 View Store
Monroe
10 View Store
Moore
15 View Store
Mt. Pleasant
6 View Store
N Little Rock
19 View Store
N. San Antonio
11 View Store
Nashville
53 View Store
Natchitoches
37 View Store
NE Wichita
10 View Store
New Braunfels
23 View Store
Newnan
14 View Store
North Austin
8 View Store
North Fort Worth
17 View Store
Pampa
8 View Store
Paris
60 View Store
Pearland
27 View Store
Pearsall
18 View Store
Pine Bluff
2 View Store
Pineville
7 View Store
Plainview
10 View Store
Plano
35 View Store
Pleasanton
1 View Store
Prescott Valley
57 View Store
Prosper
34 View Store
Pryor
20 View Store
Rockwall
60 View Store
Rogers
17 View Store
Roswell
3 View Store
Round Rock
71 View Store
Russellville
5 View Store
Ruston
29 View Store
Salina
10 View Store
San Angelo
18 View Store
San Antonio
21 View Store
San Marcos
26 View Store
Searcy
10 View Store
Shawnee
10 View Store
Sherman
17 View Store
Shreveport
14 View Store
Siloam Springs
12 View Store
South Austin
24 View Store
Stafford
12 View Store
Stephenville
33 View Store
Stillwater
16 View Store
Stockbridge
10 View Store
Sulphur
4 View Store
Sulphur Springs
16 View Store
Sweetwater
5 View Store
Temple
42 View Store
Terrell
8 View Store
Tomball
5 View Store
Tucson
38 View Store
Uvalde
7 View Store
Vidalia
10 View Store
Waco
20 View Store
Waxahachie
54 View Store
Weatherford
8 View Store
West Dallas
42 View Store
West Ft. Worth
41 View Store
Wichita Falls
105 View Store
Yukon
14 View Store

* All prices subject to change.

Begin Live Chat