237DC2 - 3" Diecast Emt Set/Screw Connector

Bridgeport

  • $15.50 (Each)
  • $15.50 (Each)

  • $185.98 (Per 12)

  • $1,549.86 (Per 100)

In-Stock: 6 available locally (Odessa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
237DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
237-DC2
Description
3" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152374 / 0781747152374 / 00781747152374
Weight per unit
1.1669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$185.98 (Per 12)
Stock Availability
Odessa
6 (Check another store)
All Stores
1,157
Resources
Images
 
 
237DC2 - Small Image
 
237DC2 - Large Image
 
237DC2 - Large Image
 
237DC2 - Video
Attachments
 
 
237DC2 - Specification Sheet
Other Links
 
 
237DC2 - Other
 
237DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.35 in
Diameter
3.89 in
Size
3
Descriptions
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Product Type
EMT SS Diecast Connector
Long Description
EMT SS Diecast Connector, 3 in Trade Size, Die-Cast Zinc Material, 3 in Connection Size, Non-Insulated, 3.35 in Length, 3.89 in Diameter, 1.1669 lb/EA
Short Description
EMT SS Diecast Connector, 3 in, Zinc Die Cast
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Description
3" DIECAST EMT SET/SCREW CONNECTOR
extra long description
BPT 237-DC2 3" SET SCREW CONN. ZINC
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
connection size
3 in
Insulated/Non-Insulated
Non-Insulated
for use with
Secure Emt to Box or Enclosure
Standards Met
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
package quantity
1 CT;12 PK
Made in USA
yes
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
237-DC2
GTIN
00781747152374
UPC
781747152374
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
1.1669 lb/EA
Weight per each
1.1669
Carton
12
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,157

Location search:

* All prices subject to change.

Begin Live Chat