Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
Total Availability: In Stock
Check local availability
Book Price
$136.19
Each
Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-8 STR, Length 13/16 Inch, Width 3/8 Inch, Height 3/8 Inch
$268.49
Per 100
2 Form 7 LR Fitting
$521.74
1-1/2 Form 7 LR Fitting
$353.85
3/4 Form 8 LR Fitting
$119.32
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 STR-250 Kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
$2,482.04
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$98.65
3/4 Form 7 LR Fitting
$125.22
Perma-Cote Conduit Bodies With Covers Are Offered In Form 8 and Form 7 Styles, Each With Numerous Configurations to Provide A Complete Coated Conduit System. May Be Used to Make 90DEGREE Bends, For Pull Outlets, to Provide For Taps or Splices, to Act As A
$159.65
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$115.34
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
$2,858.59
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$767.55
Eaton Edison LCL Fuse, Non-Indicating, 1000 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$1,964.08
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
$13,029.21
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
$4,587.16
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
$66.72
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1/2"
$35.25
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1"
$50.00
Slip Fitter Bracket For LF Series
$67.80
00745973818107|0745973|745973818107|74597381810|81810|LFPG M6|LFPGM6|LFPG-M6|Bracket|Acuity Brands LFPG M6|Acuity Brands LFPGM6|Acuity Brands LFPG-M6|Lithonia LFPG M6|Lithonia LFPGM6|Lithonia LFPG-M6|Lithonia Lighting LFPG M6|Lithonia Lighting LFPGM6|Lithonia Lighting LFPG-M6|Lithonialighting LFPG M6|Lithonialighting LFPGM6|Lithonialighting LFPG-M6
$18.44
20
Popularity
Default