Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lith LC6 R6 6 In Air-Tight, Ic/Non-
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$19.58
Each
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Total Availability: In Stock
$1,645.71
Per 100
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
6" Damper W/Tabs
$6.39
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
$74.21
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$45.28
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon
$19.92
Open Trim, White, Recessed Mount, 7.5 In Length, 0.5 In Width, 7.75 In Height, 0.375 LB
$9.84
6" Trim Open White
2 Form 7 LR Fitting
$521.74
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 6 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$88.50
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.913 In Overall Length, 600 V, 0.02 LB/Ea
$619.93
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
$463.36
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,151.99
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
Available now at Conway: In Stock
Conway Availability: In Stock
$1,345.12
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa
$98.65
VJ Series Back Mounting Plate 6X6X.08 Unpainted Aluminum
$14.11
Rugged Fabric Holster That Includes A Built-In Belt Loop For Securing Your Tool, and A Flap For Holding Your Test Leads.
$71.25
6X6 Aluminum Backplate
20
Popularity
Default