Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series LKN Fuse Link, 250V, 40A, Class H, K5
Total Availability: In Stock
Check local availability
Book Price
$5.65
Each
Eaton Bussmann Series LKS Fuse Link, 600V, 40A, Class H, K5
$15.03
Gel 40A15/F/CD 27495 Incandescent L
$1.67
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 40 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$127.12
SWC 40ASTSW 3/8" Ins Snap In MC Con
$115.84
Per 100
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$4.29
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.29
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.73 Inch Height Size; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
$119.32
3/8" CBL Conn 1/2"Ko (.485-.612)
$196.69
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 40 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$101.76
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
BND SCH 40 4"X45DEGX150"R Be
$95.50
Ge Appliance 40 Watt A15 1-Pack
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.62
BND SCH 40 1"X90DEGX18"R Be
$5.50
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.67 Inch Height Size; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
$125.22
BND SCH 40 6"X90DEGX48"R Be
$189.18
20
Popularity
Default