Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series LKN Fuse Link, 250V, 40A, Class H, K5
Total Availability: In Stock
Check local availability
Book Price
$5.65
Each
Eaton Bussmann Series LKS Fuse Link, 600V, 40A, Class H, K5
$15.03
Gel 40A15/F/CD 27495 Incandescent L
$1.67
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 40 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$127.12
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
BND SCH 40 5"X45DEGX36"R Be
$27.86
24/32/40W Led T8 96" 5CCT FA8/R17D Coated Glass
$31.32
BND SCH 40 5"X90DEGX36"R Be
$43.61
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
24/32/40W Led T8 96" 5CCT FA8/R17D Glass Type B
Available now at Lufkin: In Stock
Lufkin Availability: In Stock
$31.11
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.64
24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$30.84
40W 120V A15 Med Base Clear Appliance Incand
$3.72
24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GL TB
BND SCH 40 1"X90DEGX24"R Be
$5.33
Gel 40R16/CD 25781 Incandescent Lam
$3.94
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
20
Popularity
Default