Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Black Annealed Steel Tie Wire
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$19.80
Per Foot
Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-8 STR, Length 13/16 Inch, Width 3/8 Inch, Height 3/8 Inch
Check local availability
$268.49
Per 100
5/16 Guy Wire
$125.01
3/8 Guy Wire
$1.04
Each
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$2,453.19
Per 1,000 Feet
Per 1,000
$11,028.31
Eaton B-Line Series Type 4 Panel Enclosure, 48"Height, 12"Length, 36"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,816.62
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
$818.77
Southwire Outdoor Extension Cords Are Perfect For A Variety Of Outdoor Applications. These Cords Come In A Variety Of Colors to Increase Visibility and Prevent Jobsite Loss.
$177.30
$103.10
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
Southwire'S 50' Led String Light Is The Perfect Led Solution For Any Jobsite Application. This Light Features Leds On The Top and Bottom Of The Module, Giving Full Jobsite Coverage. Those Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 20 Strings Of The 50' Model For Longer Lengths.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$174.10
Unt 4448G N1 Hinged Cover Wireway W
$53.91
48X36X12 N4 Enclosure
$1,289.57
20
Popularity
Default