1259 - 3-1/2" Weatherhead

Bridgeport

  • $167.05 (Each)
  • $167.05 (Each)

  • $16,704.87 (Per 100)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1259
Manufacturer
Bridgeport
Manufacturer's Part Number
1259
Description
3-1/2" Weatherhead
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012593 / 0781747012593 / 00781747012593
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.05 (Each)
Carton
$167.05 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
1259 - Small Image
 
1259 - Large Image
 
1259 - Video
Attachments
 
 
1259 - Specification Sheet
Other Links
 
 
1259 - Other
 
1259 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3 1/2
Descriptions
Description
3-1/2" WEATHERHEAD
Product Type
3-1/2" Serv. Entr. Cap Clamp
extra long description
BPT 1259 3-1/2" SERV. ENTR. CAP CLA
Long Description
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
Special Features
3 holes 1-3/4" dia., 4 holes 1-1/8" dia.
Additional Information
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1259
GTIN
00781747012593
UPC
781747012593
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
3.5
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Clamp type entrance cap for rigid conduit and IMC. 3 holes 1 3/4" dia.; 4 holes 1 1/8" dia.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat