L1020R - Turnlok Recp 3W 20A 125/250V

Legrand-Pass & Seymour

  • $49.00 (Each)
  • $49.00 (Each)

  • $2,450.00 (Per 50)

In-Stock: 0 available locally (Bryan, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1020R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1020-R
Description
Turnlok Recp 3W 20A 125/250V
Turnlok Registered Receptacle 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007102055 / 0785007102055 / 00785007102055
Weight per unit
0.2416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.00 (Each)
Standard Packaging
$2,450.00 (Per 50)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
5
Resources
Images
 
 
L1020R - Small Image
 
L1020R - Large Image
Brochures
 
 
L1020R - Brochure
Other Links
 
 
L1020R - Other
 
L1020R - Other
 
L1020R - Other
 
L1020R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
18 - 10
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Receptacle 3W 20A 125/250V
extra long description
P&S L1020R TURNLOK RECEPTACLE 3W 20
Description
TURNLOK RECP 3W 20A 125/250V
Long Description
Turnlok Registered Receptacle 3-Wire 20A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1020-R
GTIN
00785007102055
UPC
785007102055
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2416
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
L10-20R
standard
UL, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Nacogdoches
2 View Store

A-L

Location Stock Available
Hope
1 View Store

M-Z

Location Stock Available
Marble Falls
1 View Store

* All prices subject to change.

Begin Live Chat