L300N - 300 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $26.72 (Each)
  • $26.72 (Each)

  • $320.61 (Per 12)

  • $2,671.79 (Per 100)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L300N
Manufacturer
Nsi
Manufacturer's Part Number
L300N
Description
300 1/2" 2 Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035141 / 6623810351410 / 00662381035141
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.72 (Each)
Carton
$26.72 (Each)
Standard Packaging
$320.61 (Per 12)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
28
Resources
Images
 
 
L300N - Small Image
 
L300N - Large Image
Tech Bulletins
 
 
L300N - Tech Bulletin
Other Links
 
 
L300N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=5.31 - W=1.19 - OD=.815 - ID=.657
Descriptions
Description
300 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 300 MCM Nema MTG Spac
extra long description
NSI L300N CU CMP Lug Long 300 MCM N
Features
2Hole Long Barrel Copper Compression Lug300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2Hole Long Barrel Copper Compression Lug300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
300 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
300 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L300N
GTIN
00662381035141
UPC
662381035141
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

M-Z

Location Stock Available
Mt. Pleasant
4 View Store

* All prices subject to change.

Begin Live Chat