L520P - Turnlok Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $29.52 (Each)
  • $29.52 (Each)

  • $295.20 (Per 10)

  • $2,952.02 (Per 100)

In-Stock: 0 available locally (Siloam Springs, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L520P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L520P
Description
Turnlok Plug 3W 20A 125V B&W
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007252040 / 0785007252040 / 00785007252040
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.52 (Each)
Carton
$29.52 (Each)
Standard Packaging
$295.20 (Per 10)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
441
Resources
Images
 
 
L520P - Large Image
 
L520P - Small Image
 
L520P - Large Image
Brochures
 
 
L520P - Brochure
Other Links
 
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Current Rating
20 A
Voltage Rating
125
Poles
2
amperage rating
20
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Features
Turnlok Plug 3wire 20amp 125v
Short Description
20 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 20A 125V B&W
extra long description
P&S L520P TURNLOK PLUG 3W 20A 125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L520P
GTIN
00785007252040
UPC
785007252040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-20P
standard
CULUS, UL 498
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 441

Location search:

Greater Springdale Area

Location Stock Available

* All prices subject to change.

Begin Live Chat