Add More Items
View All Quick Selects
Below you can add an image for 'LAG12212' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hex Head Lag Screw, Steel Material, 1/2 X 2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
Total Availability: In Stock
Check local availability
Book Price
$165.99
Per 100
Hex Head Lag Screw, Steel Material, 1/4 X 2-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$51.60
Hex Head Lag Screw, Steel Material, 3/8 X 2-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$122.13
Hex Head Lag Screw, Steel Material, 1/2 X 3 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$219.57
Hex Head Lag Screw, Steel Material, 1/2 X 5 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$302.44
Hex Head Lag Screw, Steel Material, 5/16 X 2-1/2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
$43.00
Hex Head Lag Screw, Steel Material, 1/2 X 4-1/2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$224.36
Hex Head Lag Screw, Steel Material, 1/2 X 6 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$371.11
Hex Head Lag Screw, Steel Material, 1/2 X 4 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$263.23
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.05 LB
$82.05
Lag Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/16 In Drive Size, 0.03 LB
$44.40
Hex Head Lag Screw, Steel Material, 5/16 X 4-1/2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
$74.06
Hex Head Lag Screw, Steel Material, 3/8 X 3-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$93.82
Hex Head Lag Screw, Steel Material, 1/4 X 3-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$48.98
Hex Head Lag Screw, Steel Material, 5/16 X 2 In. Size, Zinc Plated Finish, 1/2 In. Head Size
$47.93
Hex Head Lag Screw, Steel Material, 3/8 X 1-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$75.37
Hex Head Lag Screw, Steel Material, 1/4 X 1-1/2 In. Size, Zinc Plated Finish, 7/16 In. Head Size
$41.75
Hex Head Lag Screw, Steel Material, 3/8 X 1 In. Size, Zinc Plated Finish, 9/16 In. Head Size
$67.96
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.09 LB
$106.81
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP VT 3PH 50/60 HZ 12.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,475.46
Each
20
Popularity
Default