Add More Items
View All Quick Selects
Below you can add an image for 'LB4R/30K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133672 Is A 4 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$9,679.09
Per 100
1-1/4" SS LB
Check local availability
$262.45
Each
O Series/Duraloy 5 Series - Aluminum Conduit Body - LB Type - Hub SIZE1-1/4 Inch - Volume 28.8 Cubic Inches
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$29.95
Cantex 5133666 Is A 1-1/4 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,034.44
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
$215.00
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
$69.30
Eaton Crouse-Hinds Series Condulet LBH Conduit Outlet Body With Cover, Feraloy Iron Alloy, 1"
$695.65
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$3,923.16
PVC Coated Conduit Body, LB Shape, Form 8 Ul-4X, Size 1 Inch/27 Metric, Iron, Dark Gray
$223.50
3/4 Form 7 LB Fitting
$109.46
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, LB Configuration, 5.6 In Length, 1.64 In Width, 2.44 In Height, 2 LB
1-1/4 Form 8 LB Fitting
$212.76
1/2 Form 8 LB Fitting
$98.75
Emt Conduit Body With Integral Raintight Connector, Type LB, Set Screw, Aluminum, Size 3/4 Inch
$3,072.56
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 2.83 Inch Height Size; Rigid Conduit Used On; 1-1/2 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
$259.69
1-1/4 Form 7 LB Fitting
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Built-In Rollers, 3"
$23,457.72
$93.96
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LB Configuration, 6.25 In Length, 2.69 In Height, Threaded, 1.5 LB/Ea
$31.54
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Height: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female T
$17.74
20
Popularity
Default