Search Results for "LBLA-200"

1-5 of 5
LB200M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, 73 Cu.In Capacity, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 3.12 In Width, 4.42 In Height, Threaded, 6.1 LB/Ea

  • MFR Part #: LB200M
  • Atlanta Availability: 15
  • Total Availability: 106
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($99.85) ·
LB200M - Crouse-Hinds

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$9,984.59

Per 100

QTY:
Each
Add
LB200M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Height: 4.63 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread

  • MFR Part #: LB200-M
  • Atlanta Availability: 0
  • Total Availability: 19
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($585.50) ·
LB200M - Appleton/Oz Gedney

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.10

Each

QTY:
Each
Add
LB200DCG - Appozgcomm

Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea

  • MFR Part #: LB200DCG
  • Atlanta Availability: 0
  • Total Availability: 31
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($590.24) ·
LB200DCG - Appleton/Oz Gedney

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11,804.88

Per 100

QTY:
Each
Add
LB46CG - Bridgeport

Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 2 Inch

  • MFR Part #: LB-46CG
  • Atlanta Availability: 0
  • Total Availability: 82
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 6 ($602.31) ·
LB46CG - Nsi Industries

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10,038.56

Per 100

QTY:
Each
Add
12806 - Mulberry

Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket

  • MFR Part #: 12806
  • Atlanta Availability: 0
  • Total Availability: 0
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.81) ·
12806 - Mulberry Metal

Atlanta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.81

Each

QTY:
Each
Add
LB200M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, 73 Cu.In Capacity, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 3.12 In Width, 4.42 In Height, Threaded, 6.1 LB/Ea

MFR Part #:
LB200M
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
106 Each
Pkg Sizes:
1 Each ($99.85)
LB200M - Appleton

Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Height: 4.63 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread

MFR Part #:
LB200-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
5 Each ($585.50)
LB200DCG - Appozgcomm

Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea

MFR Part #:
LB200DCG
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
31 Each
Pkg Sizes:
5 Each ($590.24)
LB46CG - Bridgeport

Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 2 Inch

MFR Part #:
LB-46CG
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
82 Each
Pkg Sizes:
6 Each ($602.31)
12806 - Mulberry

Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket

MFR Part #:
12806
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($40.81)

Begin Live Chat