Add More Items
View All Quick Selects
Below you can add an image for 'LCTC/5/827' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, 1-1/2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 4-13/16 In Height, 1.85 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$169.29
Each
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 2-1/2", For Use With Outside Rail Tray
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$334.88
Clamp, 3/4 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 In Length, 1-5/8 In Width, 3-7/16 In Height, 0.72 LB/Ea
$67.48
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 3", For Use With Outside Rail Tray
$334.23
Clamp, 1 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 In Length, 1-5/8 In Width, 3-9/16 In Height, 0.74 LB/Ea
$89.66
Clamp, 2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 5-5/16 In Height, 1.88 LB/Ea
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$964.50
Per 100
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1/2", For Use With Outside Rail Tray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$73.11
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1-1/4", For Use With Outside Rail Tray
$117.09
The LCC300-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,931.97
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,115.49
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,106.69
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$2,879.90
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,402.02
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$665.47
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 4", For Use With Outside Rail Tray
$541.87
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
$3,302.72
The LCCX4-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$517.22
20
Popularity
Default